VHECP4114T
Description
VHECP4114T SOLID SHAFT PUMP MOTOR ; 52M 2P TEFC VER 326HP 32-6 SE DRIPCOVER
Part # VHECP4114T
BDI # 130741
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4115T
Description
VHECP4115T SOLID SHAFT PUMP MOTOR ; 50HP 1775RPM 3PH 60HZ 326HP 1272M TEFC F
Part # VHECP4115T
BDI # 130742
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Pump Motor
Mounting Method:
P-Base