VL3510-50
Description
VL3510-50 GENERAL PURPOSE AC MOTOR ; 1HP 1425RPM 1PH 50HZ 56C 3532L TEFC F1
Part # VL3510-50
BDI # 131063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VL3509-50
Description
VL3509-50 GENERAL PURPOSE AC MOTOR ; 1HP 2850RPM 1PH 50HZ 56C 3524L TEFC F1
Part # VL3509-50
BDI # 131060
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face