VL3506-50
Description
VL3506-50 GENERAL PURPOSE AC MOTOR ; .75HP 2850RPM 1PH 50HZ 56C 3520L TEFC F1
Part # VL3506-50
BDI # 131054
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VL3507-50
Description
VL3507-50 GENERAL PURPOSE AC MOTOR ; .75HP 1425RPM 1PH 50HZ 56C 3524L TEFC F1
Part # VL3507-50
BDI # 131057
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face