ZDNM2333T
Description
ZDNM2333T INVERTER DUTY AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0948M TENV
Part # ZDNM2333T
BDI # 132166
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDNM2333T
Description
IDNM2333T INVERTER AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0948M TENV
Part # IDNM2333T
BDI # 128902
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.05
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face | Foot Mounted