M1705T
Description
M1705T SPEED MOTOR ; 1.5/.75HP 1725/850RPM 3PH 60HZ 145T 3535
Part # M1705T
BDI # 129756
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4 | 1-1/2HP
Mounting Method:
Foot Mounted
M1206T
Description
M1206T SPEED MOTOR ; 2/.5HP 1725/850RPM 3PH 60HZ 145T 3528M
Part # M1206T
BDI # 129707
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted
M1005T
Description
M1005T SPEED MOTOR ; 1.5/.38HP 1725/850RPM 3PH 60HZ 145T 3524
Part # M1005T
BDI # 129690
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted
M1205T
Description
M1205T SPEED MOTOR ; 1.5/.38HP 1725/850RPM 3PH 60HZ 145T 3524
Part # M1205T
BDI # 129706
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted
M1556T
Description
M1556T SPEED MOTOR ; 2/.5HP 1725/850RPM 3PH 60HZ 145T 3528M
Part # M1556T
BDI # 129746
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted