L1408TM
Description
L1408TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1
Part # L1408TM
BDI # 129414
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
L3609TM
Description
L3609TM GENERAL PURPOSE MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC TEFC F1
Part # L3609TM
BDI # 129516
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
L1408T
Description
L1408T GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1
Part # L1408T
BDI # 129412
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
EL3605T
Description
EL3605T GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 1PH 60HZ 184T 3623LC TEFC F1
Part # EL3605T
BDI # 127131
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
L3609T
Description
L3609T GENERAL PURPOSE AC MOTOR ; 3HP 184T FRM 1800RPM 115/230VAC
Part # L3609T
BDI # 129514
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted