WCL1408T
Description
WCL1408T AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TCZ 3634LC OPEN
Part # WCL1408T
BDI # 132023
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted