M1708T
Description
M1708T SPEED MOTOR ; 5/2.5HP 1740/865RPM 3PH 60HZ 213T 3742M
Part # M1708T
BDI # 129759
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 5HP
Mounting Method:
Foot Mounted