AEM3787-4
Description
AEM3787-4 AC AUTOMOTIVE MOTOR ; 5HP 1800PM 3-PHASE 215TEFC
Part # AEM3787-4
BDI # 125096
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted