Page 1 of 4

Next

Compare
EFM3313T

COMPARE

EFM3313T

Description
EFM3313T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F2

BALDOR-RELIANCE

Part # EFM3313T

BDI # 126935

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3771T

COMPARE

EM3771T

Description
EM3771T GENERAL PURPOSE AC MOTOR ; 10HP 215T FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3771T

BDI # 127397

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3714T

COMPARE

EM3714T

Description
EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

BALDOR-RELIANCE

Part # EM3714T

BDI # 127387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00718OS1F215T

COMPARE

00718OS1F215T

Description
00718OS1F215T AC MOTOR ; 7.5 1800RPM 1PH 60HZ 230/460V CCW ONLY

WEG

Part # 00718OS1F215T

BDI # 24222273

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Standard Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3708T

COMPARE

EM3708T

Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3708T

BDI # 127376

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY