CEM3711T
Description
CEM3711T GENERAL PURPOSE AC MOTOR ; 10HP 3500RPM 3PH 215TC 3744M
Part # CEM3711T
BDI # 125815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.63
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
CEWDM3711T
Description
CEWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM3711T
BDI # 125983
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
PEWWE10-18-215TC
Description
PEWWE10-18-215TC SEVERE DUTY MOTOR ; 10 HP 1800 RPM 208-230/460 V 215TC
Part # PEWWE10-18-215TC
BDI # 998767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.8
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Rigid
VEWDM3714T
Description
VEWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 208-230/460VAC
Part # VEWDM3714T
BDI # 130954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
CEWDM3713T
Description
CEWDM3713T WASH DOWN AC MOTOR ; 15HP 215TC FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM3713T
BDI # 125984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted