ECP2276T
Description
ECP2276T GENERAL PURPOSE AC MOTOR ; 7-1/2HP 254T FRM 1200RPM 230/460VAC
Part # ECP2276T
BDI # 126582
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECTM2276T
Description
ECTM2276T CHILLER TOWER AC MOTOR ; 7.5 AIR OVERHP 1180RPM 3PH 60HZ 254T 095
Part # ECTM2276T
BDI # 126893
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECP2276T-5
Description
ECP2276T-5 SEVER DUTY AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254T 0954M TEFC F
Part # ECP2276T-5
BDI # 126584
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2506T
Description
EM2506T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180 230/460 3PH 60HZ 254T OPSB
Part # EM2506T
BDI # 127169
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP2276T-4
Description
ECP2276T-4 SEVER DUTY AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254T 0954M TEFC F
Part # ECP2276T-4
BDI # 126583
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted