CXT3076T
Description
CXT3076T AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # CXT3076T
BDI # 26362041
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT3076T
Description
VXT3076T AC MOTOR, 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC (SMARTCATALOG)
Part # VXT3076T
BDI # 26358744
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted