AEM2276-4
Description
AEM2276-4 AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 256U 0954M TEFC
Part # AEM2276-4
BDI # 24085773
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted