CEM4104T

COMPARE

CEM4104T

Description
CEM4104T GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM4104T

BDI # 125833

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3304T

COMPARE

CXT3304T

Description
CXT3304T AC MOTOR ; POR 30HP 1760RPM 3PH 60HZ 286TC 1056M F

BALDOR-RELIANCE

Part # CXT3304T

BDI # 26356388

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VECP4102T

COMPARE

VECP4102T

Description
VECP4102T GENERAL PURPOSE AC MOTOR ; 20HP 1180RPM 3PH 60HZ 286TC 1054M TEFC F

BALDOR-RELIANCE

Part # VECP4102T

BDI # 130826

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.58
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CECP4104T

COMPARE

CECP4104T

Description
CECP4104T GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CECP4104T

BDI # 125685

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP84104T-4

COMPARE

CECP84104T-4

Description
CECP84104T-4 GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 460VAC

BALDOR-RELIANCE

Part # CECP84104T-4

BDI # 125720

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY