Page 1 of 13

Next

Compare
EL11318

COMPARE

EL11318

Description
EL11318 GENERAL PURPOSE AC MOTOR ; 1HP 1750RPM 1PH 60HZ 56H 3528LC OPEN F1

BALDOR-RELIANCE

Part # EL11318

BDI # 21812023

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.75
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3505

COMPARE

L3505

Description
L3505 GENERAL PURPOSE AC MOTOR ; 1/2HP 56H FRM 1200RPM 115/230VAC

BALDOR-RELIANCE

Part # L3505

BDI # 129463

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3508

COMPARE

L3508

Description
L3508 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 1PH

BALDOR-RELIANCE

Part # L3508

BDI # 129470

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3509

COMPARE

L3509

Description
L3509 GENERAL PURPOSE AC MOTOR ; 1HP 56H FRM 3600RPM 115/230VAC

BALDOR-RELIANCE

Part # L3509

BDI # 129472

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3509M

COMPARE

L3509M

Description
L3509M GENERAL PURPOSE MOTOR ; 1HP 3450RPM 1PH 60HZ 56/56H 3524L TEFC

BALDOR-RELIANCE

Part # L3509M

BDI # 129474

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY