Page 1 of 2

Next

Compare
090LT34FH6302

COMPARE

090LT34FH6302

Description
090LT34FH6302 IEC MOTOR ; 3HP 3600RPM TEFC 90L 3/60/575V AL

LEESON

Part # R421A

BDI # 22327408

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 6.33
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
090ST34FH6302

COMPARE

090ST34FH6302

Description
090ST34FH6302 IEC MOTOR ; 2HP 3600RPM TEFC 90S 3/60/575V AL

LEESON

Part # R418A

BDI # 22327428

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3520
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
090ST17FH6417

COMPARE

090ST17FH6417

Description
090ST17FH6417 IEC MOTOR ; POR 11/2HP1800RPM TEFC 90SC AL

LEESON

Part # R376A

BDI # 22327424

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745/1445
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 6.33
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R318A;090ST34FH6301

COMPARE

R318A;090ST34FH6301

Description
R318A ; 090ST34FH6301 ; AC MOTOR 2HP 3600RPM TEFC 90S

LEESON

Part # 090ST34FH6301

BDI # 22327426

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3520/2910
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
192230.00

COMPARE

192230.00

Description
192230.00 IEC METRIC MOTOR ; POR 1 1/2HP 1.1KW 1800RPM D90S 575V

LEESON

Part # 192230.00

BDI # 20180753

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 1.8 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY