CJL3504A
Description
CJL3504A PUMP AC MOTOR ; .5HP 1725 115/230 1PH 60HZ 56J TEFC
Part # CJL3504A
BDI # 126045
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
PSC3524A
Description
PSC3524A PRESSURE WASHER MOTOR ; .5HP 1625RPM 1PH 60HZ 48Z 3418C TEAO F1
Part # PSC3524A
BDI # 130365
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
35L894-154G1
Description
35L894-154G1 AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56C 3520L TEFC F1
Part # 35L894-154G1
BDI # 20177442
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
L3409M
Description
L3409M GENERAL PURPOSE MOTOR ; .5HP 1725RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3409M
BDI # 129451
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
VWDL3504
Description
VWDL3504 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC 60HZ
Part # VWDL3504
BDI # 131996
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face