CHC3413A
Description
CHC3413A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # CHC3413A
BDI # 126006
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Resilient
PSC3413A
Description
PSC3413A PRESSURE WASHER MOTOR ; .25HP 1625RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # PSC3413A
BDI # 130363
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CHC164A
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # CHC164A
BDI # 126003
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
L3404
Description
L3404 GENERAL PURPOSE MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3404
BDI # 129443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
KL3403
Description
KL3403 GENERAL PURPOSE AC MOTOR ; 1/4HP 56C FRM 1800RPM 115/230VAC
Part # KL3403
BDI # 129332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face