ECP3581T-4
Description
ECP3581T-4 SEVERE DUTY MOTOR ; 1HP 1765RPM 3PH 60HZ
Part # ECP3581T-4
BDI # 126603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83581T-4
Description
ECP83581T-4 SEVERE DUTY MOTOR ; 1HP 1765RPM 3PH 60HZ
Part # ECP83581T-4
BDI # 126771
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
AEM3683-4
Description
AEM3683-4 AUTOMOTIVE AC MOTOR ; 1HP 1755RPM 3PH 60HZ 182 0620M TENV F1 N
Part # AEM3683-4
BDI # 125088
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted