CESSWDM3558T-5
Description
CESSWDM3558T-5 WASH DOWN AC MOTOR ; 2HP 1750RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # CESSWDM3558T-5
BDI # 125895
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CECP83587T-5
Description
CECP83587T-5 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # CECP83587T-5
BDI # 125705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
Foot Mounted
CEM3587T-5
Description
CEM3587T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1750RPM 3PH 145TC 0527M
Part # CEM3587T-5
BDI # 125789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3586T-5
Description
CEM3586T-5 GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 0526M N
Part # CEM3586T-5
BDI # 125787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3157T-5
Description
EM3157T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1750RPM 3PH 60HZ 145T 3524M OPSB F1
Part # EM3157T-5
BDI # 127282
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted