M1211T
Description
M1211T SPEED MOTOR ; 15/3.8HP 1770/880RPM 3PH 60HZ 254T 3936M
Part # M1211T
BDI # 129712
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
21.69
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3.8 | 15HP
Mounting Method:
Foot Mounted