Page 1 of 6

Next

Compare
IDM4100T

COMPARE

IDM4100T

Description
IDM4100T INVERTER AC MOTOR ; 46M 6P TEBC HOR 284T TSTATS INV DUTY

BALDOR-RELIANCE

Part # IDM4100T

BDI # 128892

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 36.48
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3582T

COMPARE

IDM3582T

Description
IDM3582T INVERTER AC MOTOR ; 1HP 1150RPM 3PH 60HZ 145TC 0528M TEBC F1

BALDOR-RELIANCE

Part # IDM3582T

BDI # 128875

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 19.15
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM2332T

COMPARE

IDM2332T

Description
IDM2332T INVERTER AC MOTOR ; 60M 6P TEBC HOR 256TC T'STATS INV DUTY

BALDOR-RELIANCE

Part # IDM2332T

BDI # 128868

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM4117T

COMPARE

IDM4117T

Description
IDM4117T INVERTER AC MOTOR ; 64M 6P TEBC HOR 326T INV DUTY T'STATS

BALDOR-RELIANCE

Part # IDM4117T

BDI # 128899

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 39.24
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3667T

COMPARE

IDM3667T

Description
IDM3667T INVERTER AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEBC

BALDOR-RELIANCE

Part # IDM3667T

BDI # 128885

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 21.71
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY