Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593203
Mounting Method:
C-Face | Round Frame
.7536OS3EJPR56J
Description
.7536OS3EJPR56J PUMP AC MOTOR ; 3/4HP 56J FRM 3600RPM 208-230/460VAC
Part # .7536OS3EJPR56J
BDI # 958421
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump | Standard Efficient | Threaded Shaft
Global Part Number GPN:
593038
Mounting Method:
C-Face | Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient | Rolled Steel Frame
Global Part Number GPN:
595250
Mounting Method:
C-Face | Round Frame
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
594283
Mounting Method:
C-Face | Round Frame
.3318EP3ESS56CFL
Description
.3318EP3ESS56CFL WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2
Part # .3318EP3ESS56CFL
BDI # 958075
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
594171
Mounting Method:
C-Face | Round Frame