Page 1 of 14

Next

Compare
07518OT3E365TF3

COMPARE

07518OT3E365TF3

Description
07518OT3E365TF3 GENERAL PURPOSE MOTOR ; POR ODP-NEMA PR.

WEG

Part # 07518OT3E365TF3

BDI # 958232

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient | F3 Mount
Global Part Number GPN: 595860

Price Inventory : Available to order
Loading Price
QTY
SPM4308T

COMPARE

SPM4308T

Description
SPM4308T MOTOR SP4 ; POR 40HP 1185RPM 3PH 60HZ 364T A3670M F

BALDOR-RELIANCE

Part # SPM4308T

BDI # 28373068

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM44302T-4

COMPARE

SPM44302T-4

Description
SPM44302T-4 MOTOR SP4 ; POR 300HP 3PH 60HZ 449TS A44128M TEF

BALDOR-RELIANCE

Part # SPM44302T-4

BDI # 28373102

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4312T

COMPARE

SPM4312T

Description
SPM4312T MOTOR SP4 ; POR 50HP 1185RPM 3PH 60HZ 365T A3678M F

BALDOR-RELIANCE

Part # SPM4312T

BDI # 28373070

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4412T-4

COMPARE

SPM4412T-4

Description
SPM4412T-4 MOTOR SP4 ; POR 125HP 3570RPM 3PH 60HZ 444TS A4468M

BALDOR-RELIANCE

Part # SPM4412T-4

BDI # 28373095

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY