Page 1 of 12

Next

Compare
XT32504T-4

COMPARE

XT32504T-4

Description
XT32504T-4 AC MOTOR ; POR 250HP 1785RPM 3PH 60HZ 449T A44144M

BALDOR-RELIANCE

Part # XT32504T-4

BDI # 26356661

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M2566T-4

COMPARE

M2566T-4

Description
M2566T-4 3-PHASE AC MOTOR

BALDOR-RELIANCE

Part # M2566T-4

BDI # 129843

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Overall Length - Inch: 39.62
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT31506T-4

COMPARE

XT31506T-4

Description
XT31506T-4 AC MOTOR ; POR 150HP 1190RPM 3PH 60HZ 447T A44112M

BALDOR-RELIANCE

Part # XT31506T-4

BDI # 26354439

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT32004T-4

COMPARE

XT32004T-4

Description
XT32004T-4 AC MOTOR ; POR 200HP 1785RPM 3PH 60HZ 447T A44120M

BALDOR-RELIANCE

Part # XT32004T-4

BDI # 26354441

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT32506T-4

COMPARE

XT32506T-4

Description
XT32506T-4 AC MOTOR ; POR 250HP 1189RPM 3PH 60HZ 449T A44160M

BALDOR-RELIANCE

Part # XT32506T-4

BDI # 26354444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY