Page 1 of 32

Next

Compare
EBM4104T

COMPARE

EBM4104T

Description
EBM4104T GENERAL PURPOSE BRAKE MOTOR ; 30HP 1760RPM 3PH 60HZ 284T 1056M TEFC F1

BALDOR-RELIANCE

Part # EBM4104T

BDI # 126581

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4103T

COMPARE

ECTM4103T

Description
ECTM4103T COOLING TOWER MOTOR ; 25 AIR OVERHP 1775RPM 3PH 60HZ 284T 1054

BALDOR-RELIANCE

Part # ECTM4103T

BDI # 126903

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EFM4103T

COMPARE

EFM4103T

Description
EFM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F2

BALDOR-RELIANCE

Part # EFM4103T

BDI # 126942

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1763T

COMPARE

M1763T

Description
M1763T AC MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 286T 1040M

BALDOR-RELIANCE

Part # M1763T

BDI # 129786

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.3 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2535T-8

COMPARE

EM2535T-8

Description
EM2535T-8 GENERAL PURPOSE MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB N

BALDOR-RELIANCE

Part # EM2535T-8

BDI # 127201

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY