R312A 080T34FH15301

COMPARE

R312A 080T34FH15301

Description
080T34FH15301 AC MOTOR ; POR 1HP 3600RPM TEFC 80 3/60/230/460V

LEESON

Part # R312A

BDI # 22327368

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3420/2840
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 6.1
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 2.8/1.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY