C302B;145TTGN16504

COMPARE

C302B;145TTGN16504

Description
145TTGN16504 EP MOTOR ; 2/1.5HP 3600/3000 EPFC 3PH 230/460V

LEESON

Part # C302B

BDI # 22328225

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY