Page 1 of 20

Next

Compare
01036ES3ESA90LR

COMPARE

01036ES3ESA90LR

Description
01036ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR

WEG

Part # 01036ES3ESA90LR

BDI # 960013

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.181
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 30

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 10HP
Other Features: Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN: 592858

Price Inventory : Available to order
Loading Price
QTY
CEWWDM3559T

COMPARE

CEWWDM3559T

Description
CEWWDM3559T ; MOTOR

BALDOR-RELIANCE

Part # CEWWDM3559T

BDI # 21433159

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00156ES3EB56CFL

COMPARE

00156ES3EB56CFL

Description
00156ES3EB56CFL GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC

WEG

Part # 00156ES3EB56CFL

BDI # 958703

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Fractional HP Standard Efficient
Global Part Number GPN: 594331
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CEWWDM3709T

COMPARE

CEWWDM3709T

Description
CEWWDM3709T ; MOTOR

BALDOR-RELIANCE

Part # CEWWDM3709T

BDI # 21433208

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3052T

COMPARE

CXT3052T

Description
CXT3052T AC MOTOR ; 5HP 3490RPM 3PH 60HZ 184TC 0632M TEFC F1

BALDOR-RELIANCE

Part # CXT3052T

BDI # 26367178

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY