Page 1 of 3

Next

Compare
00509XP3E254T

COMPARE

00509XP3E254T

Description
WEG 00509XP3E254T

WEG

Part # 00509XP3E254T

BDI # 959349

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | High Efficient
Global Part Number GPN: 594518

Price Inventory : Available to order
Loading Price
QTY
EM3705T

COMPARE

EM3705T

Description
EM3705T GENERAL PURPOSE AC MOTOR ; 3HP 865RPM 3PH 60HZ 215T 3744M TEFC F1 N

BALDOR-RELIANCE

Part # EM3705T

BDI # 21433235

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3617T

COMPARE

AOM3617T

Description
AOM3617T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N

BALDOR-RELIANCE

Part # AOM3617T

BDI # 125144

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3702T

COMPARE

AOM3702T

Description
AOM3702T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N

BALDOR-RELIANCE

Part # AOM3702T

BDI # 125145

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3705T

COMPARE

AOM3705T

Description
AOM3705T HEATING/COOLING SYSTEM AC MOTOR ; 3 AIR OVERHP 865RPM 3PH 60HZ 215T 3744M

BALDOR-RELIANCE

Part # AOM3705T

BDI # 125147

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY