MV0000147461 EZ705UDGPQ6O140
Description
STOBER DRIVES MV0000147461 EZ705UDGPQ6O140
Part # MV0000147461 EZ705UDGPQ6O140
BDI # 27571699
.7536ES1BJPR56J
Description
.7536ES1BJPR56J AC MOTOR ; 3/4HP 2P JET PUMP - J
Part # .7536ES1BJPR56J
BDI # 958397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump | Standard Efficient | Automatic Thermal Overload | Threaded Shaft
Global Part Number GPN:
594235
Mounting Method:
C-Face | Round Frame
VESWDM3546-5
Description
VESWDM3546-5 WASHDOWN DUTY MOTOR ; 1HP 1745RPM 3PH 60HZ 56C 3524M TENV F1 N
Part # VESWDM3546-5
BDI # 25107985
CCPX21726T
Description
CCPX21726T SEVERE DUTY AC MOTOR ; 7.5HP 3510//2910RPM 3PH 60HZ 213TCY XPFC
Part # CCPX21726T
BDI # 25107910