MV0000147461 EZ705UDGPQ6O140
Description
STOBER DRIVES MV0000147461 EZ705UDGPQ6O140
Part # MV0000147461 EZ705UDGPQ6O140
BDI # 27571699
EM2524T
Description
EM2524T GENERAL PURPOSE AC MOTOR ; 15HP 1180RPM 3PH 60HZ 284T 4038M OPSB F1
Part # EM2524T
BDI # 127188
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
MPM3458
Description
MPM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ
Part # MPM3458
BDI # 130145
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800/1500
Hertz:
50/60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.72
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
HD1301226BRKBN
Description
HD1301226BRKBN AC SERVO MOTOR ; HDS130-1226B W/RESOLVER KEYWAY BRAKE
Part # HD1301226BRKBN
BDI # 24987211