Features
Pilot Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
6.25
Other Features:
3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
158.75
Features
Pilot Diameter - Millimeter:
393.7
Pilot Diameter - Inch:
15.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
228.6
Nominal Bolt Circle Diameter Round - Inch:
12.75
Other Features:
1-1/16-7 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
323.85
3535B TL ADAPTER
Description
3535B TL ADAPTER ; 6-1/4" OD BUSHED 6-1/4" PILOT DIA
Part # 3535B TL ADAPTER
BDI # 257070
Features
Pilot Diameter - Millimeter:
158.75
Pilot Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
127
Features
Pilot Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
84.074
Nominal Bolt Circle Diameter Round - Inch:
5.375
Other Features:
1/2-13 Tapped Hole | 3 Tapped Hole | Double Split
Pilot Length - Inch:
0.946
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
136.525
Features
Pilot Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
144.475
Nominal Bolt Circle Diameter Round - Inch:
5.375
Other Features:
1/2-13 Tapped Hole | 3 Tapped Hole | Double Split
Pilot Length - Inch:
2.963
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
136.525