Page 1 of 3

Next

Compare
AOM3615T

COMPARE

AOM3615T

Description
AOM3615T HEATING/COOLING SYSTEM AC MOTOR ; 5HP 1745RPM 3PH 60HZ 184T 3634M TEAO F1

BALDOR-RELIANCE

Part # AOM3615T

BDI # 125143

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3614T

COMPARE

AOM3614T

Description
AOM3614T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 1160RPM 3PH 60HZ 184T 3628M TEAO F1

BALDOR-RELIANCE

Part # AOM3614T

BDI # 125142

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM3211T

COMPARE

EHFM3211T

Description
EHFM3211T HVAC MOTOR ; 3HP 1765RPM 3PH 60HZ 182T 3630M OPSB F2

BALDOR-RELIANCE

Part # EHFM3211T

BDI # 126957

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM3211T

COMPARE

EHM3211T

Description
EHM3211T HVAC MOTOR ; 3HP 1765RPM 3PH 60HZ 182T 3630M OPSB F1

BALDOR-RELIANCE

Part # EHM3211T

BDI # 126990

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3607T

COMPARE

AOM3607T

Description
AOM3607T HEATING/COOLING SYSTEM AC MOTOR ; 1.5HP 1140RPM 3PH 60HZ 182T 3618M TEAO

BALDOR-RELIANCE

Part # AOM3607T

BDI # 125140

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY