Page 1 of 2

Next

Compare
CTM4110T

COMPARE

CTM4110T

Description
CTM4110T HEATING/COOLING SYSTEM AC MOTOR ; 40 AIR OVERHP 1775RPM 3PH 60HZ 324T 1248

BALDOR-RELIANCE

Part # CTM4110T

BDI # 126292

Features

Enclosure: TEAO
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2539T

COMPARE

EHFM2539T

Description
EHFM2539T HVAC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F2

BALDOR-RELIANCE

Part # EHFM2539T

BDI # 126949

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM2539T

COMPARE

EHM2539T

Description
EHM2539T HVAC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1

BALDOR-RELIANCE

Part # EHM2539T

BDI # 126977

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4110T

COMPARE

ECTM4110T

Description
ECTM4110T CHILLER TOWER AC MOTOR ; 40HP 1800 RPM 3PH 324T TEAO

BALDOR-RELIANCE

Part # ECTM4110T

BDI # 126905

Features

Enclosure: TEAO
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4115T

COMPARE

ECTM4115T

Description
ECTM4115T CHILLER TOWER AC MOTOR ; 50 AIR OVERHP 1775RPM 3PH 60HZ 326T 1272

BALDOR-RELIANCE

Part # ECTM4115T

BDI # 126907

Features

Enclosure: TEAO
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY