ECTM4314T
Description
ECTM4314T CHILLER TOWER AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364T 1462M TEAO F1
Part # ECTM4314T
BDI # 126911
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EHM2547T
Description
EHM2547T HVAC MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4272M OPSB F1
Part # EHM2547T
BDI # 126981
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EHM2551T
Description
EHM2551T HVAC MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1
Part # EHM2551T
BDI # 126982
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
HVAC
Mounting Method:
Foot Mounted