Page 1 of 10

Next

Compare
CHC545A

COMPARE

CHC545A

Description
CHC545A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56 3528C TEAO F1 N

BALDOR-RELIANCE

Part # CHC545A

BDI # 126020

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
AOM3554T

COMPARE

AOM3554T

Description
AOM3554T HEATING/COOLING SYSTEM AC MOTOR ; 1.5 AIR OVERHP 1735RPM 3PH 60HZ 145T 352

BALDOR-RELIANCE

Part # AOM3554T

BDI # 125137

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3556T

COMPARE

AOM3556T

Description
AOM3556T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1155RPM 3PH 60HZ 145T 3520M TEAO F1

BALDOR-RELIANCE

Part # AOM3556T

BDI # 125138

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3615T

COMPARE

AOM3615T

Description
AOM3615T HEATING/COOLING SYSTEM AC MOTOR ; 5HP 1745RPM 3PH 60HZ 184T 3634M TEAO F1

BALDOR-RELIANCE

Part # AOM3615T

BDI # 125143

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
RM3157A

COMPARE

RM3157A

Description
RM3157A HEATING/COOLING SYSTEM AC MOTOR ; 2HP 1725RPM 3PH 60HZ 56H 3524M OPAO F1 N

BALDOR-RELIANCE

Part # RM3157A

BDI # 130500

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY