Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Definite Purpose | Cooling Tower | Premium Efficient | Single Speed
Global Part Number GPN:
594458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1-1/4 | 5HP
Other Features:
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Global Part Number GPN:
593501
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
1-3/4 | 7-1/2HP
Other Features:
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Global Part Number GPN:
594633
02018ET3EPM254/6Y-W2
Description
02018ET3EPM254/6Y-W2 AC MOTOR ; 20HP 1800RPM 3PH 60HZ 230/460V PM
Part # 02018ET3EPM254/6Y-W2
BDI # 960398
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Definite Purpose | Pad Mount | Premium Efficient
Global Part Number GPN:
594753
01012ET3EPM254/6Y-W2
Description
01012ET3EPM254/6Y-W2 AC MOTOR ; 10HP 1200RPM 3PH 60HZ 230/460V PM
Part # 01012ET3EPM254/6Y-W2
BDI # 959869
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Definite Purpose | Pad Mount | Premium Efficient
Global Part Number GPN:
594640