Page 1 of 10

Next

Compare
RM3157A

COMPARE

RM3157A

Description
RM3157A HEATING/COOLING SYSTEM AC MOTOR ; 2HP 1725RPM 3PH 60HZ 56H 3524M OPAO F1 N

BALDOR-RELIANCE

Part # RM3157A

BDI # 130500

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
EHFM2523T

COMPARE

EHFM2523T

Description
EHFM2523T HVAC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F2

BALDOR-RELIANCE

Part # EHFM2523T

BDI # 126946

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2531T

COMPARE

EHFM2531T

Description
EHFM2531T HVAC MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 4046M OPSB F2

BALDOR-RELIANCE

Part # EHFM2531T

BDI # 126947

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2539T

COMPARE

EHFM2539T

Description
EHFM2539T HVAC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F2

BALDOR-RELIANCE

Part # EHFM2539T

BDI # 126949

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM2531T

COMPARE

EHM2531T

Description
EHM2531T HVAC MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 4046M OPSB F1

BALDOR-RELIANCE

Part # EHM2531T

BDI # 126972

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY