Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Definite Purpose | Cooling Tower | Premium Efficient | Single Speed
Global Part Number GPN:
594458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1-1/4 | 5HP
Other Features:
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Global Part Number GPN:
593501
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
1-3/4 | 7-1/2HP
Other Features:
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Global Part Number GPN:
594633