EHM3116T

COMPARE

EHM3116T

Description
EHM3116T HVAC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1

BALDOR-RELIANCE

Part # EHM3116T

BDI # 126984

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3546T

COMPARE

AOM3546T

Description
AOM3546T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1725RPM 3PH 60HZ 143T 3428M TEAO F1

BALDOR-RELIANCE

Part # AOM3546T

BDI # 125136

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY