EHFM2523T
Description
EHFM2523T HVAC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F2
Part # EHFM2523T
BDI # 126946
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM2333T
Description
ECTM2333T CHILLER TOWER AC MOTOR ; 15HP 254T FRM 1800RPM 230/460VAC
Part # ECTM2333T
BDI # 126895
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM2276T
Description
ECTM2276T CHILLER TOWER AC MOTOR ; 7.5 AIR OVERHP 1180RPM 3PH 60HZ 254T 095
Part # ECTM2276T
BDI # 126893
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2333T
Description
CTM2333T HEATING/COOLING SYSTEM AC MOTOR ; 15HP 254T FRM 1800RPM 208-230/460VAC
Part # CTM2333T
BDI # 126282
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM25904T
Description
AOM25904T HEATING/COOLING SYS AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1
Part # AOM25904T
BDI # 125127
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted