EHM2551T

COMPARE

EHM2551T

Description
EHM2551T HVAC MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1

BALDOR-RELIANCE

Part # EHM2551T

BDI # 126982

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY