H205;5KH37PN37
Description
5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V
Part # H205
BDI # 17091523
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 3.2 Ampere | 8 Poles
Mounting Method:
C-Face
H218;5KH35JN121X
Description
5KH35JN121X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56CZ 1/60/115V
Part # H218
BDI # 17091535
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
C-Face
H209;5KH37PN36
Description
5KH37PN36 FAN/BLOWER MOTOR ; 1/6HP 1140RPM DP 56CZ 1/60/115V
Part # H209
BDI # 17091527
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4 Ampere | 6 Poles
Mounting Method:
C-Face
H221;5KH48UN6074
Description
5KH48UN6074 FAN/BLOWER MOTOR ; 1/2HP 1140RPM DP 56CZ 1/60/115V
Part # H221
BDI # 17091537
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9 Ampere | 6 Poles
Mounting Method:
C-Face
H290;5KH36MN137
Description
5KH36MN137 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56CZ 1/60/115V
Part # H290
BDI # 17091562
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
C-Face