Page 1 of 6

Next

Compare
116202.00

COMPARE

116202.00

Description
116202.00 HVAC/FAN MOTOR ; 1HP 850RPM 56 TENV 208-230/460V 3PH

LEESON

Part # 116202.00

BDI # 555042

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5/2.5 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C334;5KC39RN44X

COMPARE

C334;5KC39RN44X

Description
5KC39RN44X HVAC MOTOR ; 1HP 3450RPM DP 56C 1/60/115/230V

LEESON

Part # C334

BDI # 20181588

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.59
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C475;5KCR49SN3009

COMPARE

C475;5KCR49SN3009

Description
5KCR49SN3009 FAN/BLOWER MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C475

BDI # 17090094

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C1478;5KCR49SN3009X

COMPARE

C1478;5KCR49SN3009X

Description
5KCR49SN3009X GP AC MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C1478

BDI # 17090068

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
P195;5KCP39SNB482S

COMPARE

P195;5KCP39SNB482S

Description
5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200230/460V

LEESON

Part # P195

BDI # 17093930

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.05
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY