AOM3705T
Description
AOM3705T HEATING/COOLING SYSTEM AC MOTOR ; 3 AIR OVERHP 865RPM 3PH 60HZ 215T 3744M
Part # AOM3705T
BDI # 125147
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CHC3526A
Description
CHC3526A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 825RPM 1PH 60HZ 56Z 3535C TEAO F1
Part # CHC3526A
BDI # 126014
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
AOM3617T
Description
AOM3617T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N
Part # AOM3617T
BDI # 125144
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3702T
Description
AOM3702T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N
Part # AOM3702T
BDI # 125145
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM25904T
Description
AOM25904T HEATING/COOLING SYS AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1
Part # AOM25904T
BDI # 125127
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted