Page 1 of 3

Next

Compare
JU120XP0

COMPARE

JU120XP0

Description
JU120XP0 THIN SECTION BALL BEARING ; 12" BORE 12-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU120XP0

BDI # 797097

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KU-110 XPO-2RS

COMPARE

KU-110 XPO-2RS

Description
KU-110 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION

CONSOLIDATED BEARING

Part # KU-110 XPO-2RS

BDI # 201260

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KU-120 XPO-2RS

COMPARE

KU-120 XPO-2RS

Description
KU-120 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION

CONSOLIDATED BEARING

Part # KU-120 XPO-2RS

BDI # 201262

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB100XP0

COMPARE

JB100XP0

Description
JB100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB100XP0

BDI # 23209253

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB110XP0

COMPARE

JB110XP0

Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB110XP0

BDI # 23209257

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY