KB-160 XPO
Description
KB-160 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-160 XPO
BDI # 200833
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-160 XPO-2RS
Description
KG-160 XPO-2RS ANGULAR CONTACT BALL BRG ; 16X18X1" THIN SECTION
Part # KG-160 XPO-2RS
BDI # 201107
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-160 ARO
Description
KG-160 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-160 ARO
BDI # 201103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KD160AR0
Description
KD160AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK
Part # KD160AR0
BDI # 797300
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KD160XP0
Description
KD160XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK
Part # KD160XP0
BDI # 797302
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)