7244BMG
Description
7244BMG ANGULAR CONTACT BALL BEARING ; 220MM BOREX400MM ODX65MM W 1-ROW
Part # 7244BMG
BDI # 1187727
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254231
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7240BMG
Description
7240BMG ANGULAR CONTACT BALL BEARING ; 200MM BOREX360MM ODX58MM W 1-ROW
Part # 7240BMG
BDI # 1187726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254230
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
BT240-1EDBCA111SA
Description
BT240-1EDBCA111SA AC BALL BEARING ; 240MM BOREX329.5MM ODX80MM W
Part # BT240-1EDBCA111SA
BDI # 24665433
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.972
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)